Check Availability
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: S/M
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: S/M

  • Item # 9Y754
  • Mfr. Model # MV1254 T1 S/M
Qty
Invalid Quantity
Share This Product Add to List

Product Details

High waist reduces interference with tools and duty belts. Feature mesh shoulders for mobility and comfort, large front pockets with hook-and-loop closure, and side adjustments for dual sizing.

•  Have SOLAS-grade reflective tape on front and back.
•  Min. buoyancy 15-1/2 lb.
Show More Close
 

Technical Specifications

Item # 9Y754
Mfr. Model # MV1254 T1 S/M
UNSPSC #46161604
Catalog Page 1807
Shipping Weight 1.15 lbs
Country of Origin Varies *
PFD Style Standard Life Jacket
USCG Type III
Size S/M
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Orange
Fits Chest Size 34" to 42"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms