Check Availability
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type I, Foam Flotation Material, Size: Child 33 to 90 lb.

  • Item # 46G117
  • Mfr. Model # MV8035
Standard Life Jacket, USCG Type I, Foam Flotation Material, Size: Child 33 to 90 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The first to have earned 4 regulatory approvals in a single design, this vest eases the hassle and cost associated with complying to a variety of vessel regulations.
Show More Close
 

Technical Specifications

Item # 46G117
Mfr. Model # MV8035
UNSPSC #46181517
Catalog Page 1807
Shipping Weight 2.66 lbs
Country of Origin China *
PFD Style Standard Life Jacket
USCG Type I
Size Child 33 to 90 lb.
Flotation Material Foam
Outer Material Nylon
Buoyancy 26 lb.
Vest Closure Type Buckle
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms