Check Availability
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: 4XL/5XL

  • Item # 12L932
  • Mfr. Model # MV1254 T1 4XL/5XL
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: 4XL/5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High waist reduces interference with tools and duty belts. Feature mesh shoulders for mobility and comfort, large front pockets with hook-and-loop closure, and side adjustments for dual sizing.
Have SOLAS-grade reflective tape on front and back.
Show More Close
 

Technical Specifications

Item # 12L932
Mfr. Model # MV1254 T1 4XL/5XL
UNSPSC #46161604
Catalog Page 1807
Shipping Weight 1.25 lbs
Country of Origin USA *
PFD Style Standard Life Jacket
USCG Type III
Size 4XL/5XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Orange
Fits Chest Size 58" to 64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms