Check Availability
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: M

  • Item # 11N762
  • Mfr. Model # MV4620
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for fishing, this safe and comfortable vest is 100 mph dynamic strength-tested for safety, even in extreme environments. Fleece-lined collar and hand warmer pockets help keep you warm. D-rings allow lanyard attachments. USCG Type III Approved
Show More Close
 

Technical Specifications

Item # 11N762
Mfr. Model # MV4620
UNSPSC #46161604
Shipping Weight 2.05 lbs
Country of Origin USA *
PFD Style Standard Life Jacket
USCG Type III
Size M
Flotation Material Foam
Outer Material Cordura
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle, Zipper
Color Red
Fits Chest Size 38" to 42"
Length 25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms