Check Availability
Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: S
  • MUSTANG SURVIVAL 

    Standard Life Jacket, USCG Type III, Foam Flotation Material, Size: S

  • Item # 11N761
  • Mfr. Model # MV4620
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed specifically for fishing, this safe and comfortable vest is 100 mph dynamic strength-tested for safety, even in extreme environments. Fleece-lined collar and hand warmer pockets help keep you warm. D-rings allow lanyard attachments. USCG Type III Approved
Show More Close
 

Technical Specifications

Item # 11N761
Mfr. Model # MV4620
UNSPSC #46161604
Shipping Weight 2.05 lbs
Country of Origin Varies *
PFD Style Standard Life Jacket
USCG Type III
Size S
Flotation Material Foam
Outer Material Cordura
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle, Zipper
Color Red
Fits Chest Size 34" to 38"
Length 24-1/2"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms