Check Availability
  • MUSTANG SURVIVAL 

    Rescue Kit, Thrw Stick, Belt-Pack, Thrw Bag

  • Item # 5UYA9
  • Mfr. Model # MRK110
Rescue Kit, Thrw Stick, Belt-Pack, Thrw Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The MustangĀ® Survival water rescue kit includes essential supplies needed to conduct basic water rescues. Rescue Stickā„¢ can be thrown 100 ft.; automatically inflates when immersed in water to provide emergency flotation. Inflatable personal flotation device (PFD) fits like a belt and manually inflates by pulling the activation cord or via an oral inflation tube. Throw bag has a mesh top for quick drying. Kit is packed in a heavy-duty storage case.
Show More Close
 

Technical Specifications

Item # 5UYA9
Mfr. Model # MRK110
UNSPSC #42171614
Catalog Page 1807
Shipping Weight 9.15 lbs
Country of Origin USA *
Item Water Rescue Kit
Buoyancy 35 lb.
Material Neoprene
Color Yellow
Dimensions 8-25/64 W x 6-11/16" H
Includes No. 5UYA8 Rescue Baton, MD3025 Inflatable Belt Pack, Throw Bag w/50 ft. Floating Rope, Watertight Storage Case w/Pressure Relief Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms