Check Availability
  • MUSTANG SURVIVAL 

    Inflatable PFD Belt Extender, 12 In

  • Item # 11N781
  • Mfr. Model # MA7637
Inflatable PFD Belt Extender, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows wearers with larger size requirements to use most Mustang inflatable PFDs. Note: In the United States, wearing the belt extender voids the U.S. Coast Guard approval unless the wearer has a chest size over 130cm or 52".
Show More Close
 

Technical Specifications

Item # 11N781
Mfr. Model # MA7637
UNSPSC #42171614
Shipping Weight 0.1 lbs
Country of Origin China *
Item Inflatable PFD Belt Extender
Material Nylon Webbing
Color Black
Dimensions 12"
* This product's country of origin is subject to change

Compliance and Restrictions