Check Availability
  • MUSTANG SURVIVAL 

    Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: XL

  • Item # 9Y325
  • Mfr. Model # MJ6214 OR XL
Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed-cell foam provides flotation and insulation during water immersion. With fleece-lined pockets and a storm flap. Insulated foul weather hood sold separately.

•  With Reflective Tape
•  Meet USCG requirements
•  SOLAS reflective tape across chest and around wrists
Show More Close
 

Technical Specifications

Item # 9Y325
Mfr. Model # MJ6214 OR XL
UNSPSC #46181533
Shipping Weight 3.1 lbs
Country of Origin USA *
PFD Style Flotation Jacket / Coat
USCG Type III
Size XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle, Zipper
Color Orange
Fits Chest Size 46" to 50"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms