Check Availability
  • MUSTANG SURVIVAL 

    Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: 3XL

  • Item # 5UYE5
  • Mfr. Model # MJ6214 - T3 XXXL
Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed-cell foam provides flotation and insulation during water immersion. With fleece-lined pockets and a storm flap.
Show More Close
 

Technical Specifications

Item # 5UYE5
Mfr. Model # MJ6214 - T3 XXXL
UNSPSC #46181517
Shipping Weight 4.31 lbs
Country of Origin USA *
PFD Style Flotation Jacket / Coat
USCG Type III
Size 3XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Black/Yellow
Fits Chest Size 54" to 58"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms