Check Availability
  • Life Jackets and PFDs
  • MUSTANG SURVIVAL 

    Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: 2XL

  • Item # 11N771
  • Mfr. Model # MJ5244
Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Jacket protects against rain and spray and has a breathable waterproof shell. Includes an interior pocket, zippered chest pocket and front slash hand-warmer pockets and D-ring. Reflective tape on shoulders, arms, and integrated hood.
Show More Close
 

Technical Specifications

Item # 11N771
Mfr. Model # MJ5244
UNSPSC #46181517
Shipping Weight 4.2 lbs
Country of Origin USA *
PFD Style Flotation Jacket / Coat
USCG Type III
Size 2XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Black
Fits Chest Size 50" to 54"
Length 30"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms