Check Availability
  • MUSTANG SURVIVAL 

    Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: S

  • Item # 11N749
  • Mfr. Model # MJ6214T1
Flotation Jacket / Coat, USCG Type III, Foam Flotation Material, Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed-cell foam provides flotation and insulation during water immersion. With fleece-lined pockets and a storm flap. Insulated foul weather hood sold separately.

• Meets USCG requirements
• SOLAS reflective tape across chest and around wrists
Show More Close
 

Technical Specifications

Item # 11N749
Mfr. Model # MJ6214T1
UNSPSC #46181517
Shipping Weight 2.6 lbs
Country of Origin USA *
PFD Style Flotation Jacket / Coat
USCG Type III
Size S
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Zipper
Color Black/Orange
Fits Chest Size 34" to 38"
Length 26"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms