Check Availability
  • MULTIFAN 

    Temp Var Spd Control, 10 Amp, 120/240 V

  • Item # 1DGZ6
  • Mfr. Model # VFSA-10S
Temp Var Spd Control, 10 Amp, 120/240 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Variable speed and temperature control can be used with Multifan Stir and Turbo fans. Includes a temperature set point range from 45° to 95°F.
Show More Close
 

Technical Specifications

Item # 1DGZ6
Mfr. Model # VFSA-10S
UNSPSC #40101602
Catalog Page 2925
Shipping Weight 2.69 lbs
Country of Origin Canada *
Item Speed and Temperature Control
Type Variable
Voltage 120/240
Max. Amps 10
Switch Color Black
Plate Color White
Height (In.) 4-1/2
Width (In.) 8
Depth (In.) 3
For Use With Multifan Stir and Turbo Fans
Includes Temperature Set Point Range from 45 to 95 Deg F
* This product's country of origin is subject to change

Compliance and Restrictions