Check Availability
  • MULTIFAN 

    Q System 1 Wireguard 20 in.

  • Item # 36GH25
  • Mfr. Model # ROS120QA
Q System 1 Wireguard 20 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GH25
Mfr. Model # ROS120QA
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin China *
Item Q System 1 Wireguard 20"
For Use With Grainger Item Number 21A114, 21A109
For Use With Mfr. Model Number S1204E1/Q, S1204E2/Q
Fits Brand Multifan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.

Alternate Search Terms