Check Availability
  • MULTIFAN 

    Q Impeller 6 Blade 14 in.

  • Item # 36GH42
  • Mfr. Model # W362C6P3B10NB
Q Impeller 6 Blade 14 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GH42
Mfr. Model # W362C6P3B10NB
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin Netherlands *
Item Q Impeller 6 Blade 14"
For Use With Grainger Item Number 21A088, 21A093, 21A099
For Use With Mfr. Model Number V4E35K4M71100, V4E35K3M71100, V4D35K1M71100
Fits Brand Multifan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.