Check Availability
  • MULTIFAN 

    Q Arm Black 36 in.

  • Item # 36GH79
  • Mfr. Model # GBVP0064K
Q Arm Black 36 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GH79
Mfr. Model # GBVP0064K
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin Netherlands *
Item Q Arm Black 36"
For Use With Grainger Item Number 3NZT7
For Use With Mfr. Model Number MF 36/WS
Fits Brand Multifan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.

Alternate Search Terms