Check Availability
  • MULTIFAN 

    36" Agricultural Corrosion Resistant Air Circulator

  • Item # 1DGY3
  • Mfr. Model # TURBO36/120
36" Agricultural Corrosion Resistant Air Circulator Corr Res Air Circ,36 In,12,000 cfm,115V Corr Res Air Circ,36 In,12,000 cfm,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-resistant air circulator, with hardwired motor for severe-duty applications. The totally enclosed motor also features auto thermal protection and sealed ball bearings. Corrosion-resistant polypropylene propellers, and PVC-coated guards. Use in livestock applications, greenhouses, pool areas, equipment rooms, chemical storage facilities, and other high-moisture environments, indoors and out.
Show More Close
 

Technical Specifications

Item # 1DGY3
Mfr. Model # TURBO36/120
UNSPSC #40101602
Catalog Page 2925
Shipping Weight 71.0 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 36"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 12,000
Motor HP 1/2
Motor RPM 780
Operating Amps 6.3
Fan Mounting Location Ceiling, Wall
Fan Accessory Style Corrosion Resistant
Environmental Applications Agricultural
Assembled Yes
Sound Level 61dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 756
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Sealed Ball
Outside Dia. 37-1/2"
Height 37-1/2"
Width 37-1/2"
Max. Depth 17-1/4"
Cord Length 10 ft.
Number of Blades 3
Blade Material Polypropylene
Shaft Dia. 3/4"
Housing Material Polypropylene
Guard Material Steel
Wire Guard Finish Plastic Coated White
Application Spot Cooling
Standards Motor is UL Recognized
Includes Mounting Yoke
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms