Check Availability
  • MULTIFAN 

    30" Agricultural Corrosion Resistant Air Circulator

  • Item # 1DGY9
  • Mfr. Model # FXSTIR30-2/120
30" Agricultural Corrosion Resistant Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring corrosion-resistant propellers, this air circulator has a severe-duty hardwired motor with auto thermal protection. It is suitable for livestock applications, greenhouses, pool areas, equipment rooms, chemical storage facilities, and other high-moisture environments, indoors and out. Steel mounting brackets and optional speed controls are available separately.
Show More Close
 

Technical Specifications

Item # 1DGY9
Mfr. Model # FXSTIR30-2/120
UNSPSC #40101602
Catalog Page 2995
Shipping Weight 61.0 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 30"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 10,000
Motor HP 1/2
Motor RPM 1000
Operating Amps 6.7
Fan Mounting Location Ceiling, Wall
Fan Accessory Style Corrosion Resistant
Environmental Applications Agricultural
Assembled Yes
Sound Level 55dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 804
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Sealed Ball
Outside Dia. 33"
Height 33"
Width 33"
Max. Depth 19-1/2"
Cord Length 10 ft.
Number of Blades 5
Blade Material Polypropylene
Shaft Dia. 3/4"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Plastic Coated White
Application Spot Cooling
Standards Motor is UL Recognized, OSHA Compliant Guards
Includes Mounting Yoke
* This product's country of origin is subject to change

Welcome Sign In