Check Availability
  • MULTIFAN 

    24" Agricultural Corrosion Resistant Air Circulator

  • Item # 1DGY4
  • Mfr. Model # FXSTRI24-3
24" Agricultural Corrosion Resistant Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring corrosion-resistant propellers, this air circulator has a severe-duty hardwired motor with auto thermal protection. It is suitable for livestock applications, greenhouses, pool areas, equipment rooms, chemical storage facilities, and other high-moisture environments, indoors and out. Steel mounting brackets and optional speed controls are available separately.
Show More Close
 

Technical Specifications

Item # 1DGY4
Mfr. Model # FXSTRI24-3
UNSPSC #40101602
Catalog Page 2925
Shipping Weight 40.2 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 24"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 240
Phase 1
CFM High 8000
Motor HP 1/3
Motor RPM 1750
Operating Amps 2
Fan Mounting Location Ceiling, Wall
Fan Accessory Style Corrosion Resistant
Environmental Applications Agricultural
Assembled Yes
Sound Level 55dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 480
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Sealed Ball
Outside Dia. 27"
Height 27"
Width 27"
Max. Depth 14"
Number of Blades 3
Blade Material Polypropylene
Shaft Dia. 9/16"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Plastic Coated White
Application Spot Cooling
Standards Motor is UL Recognized
Includes Mounting Yoke
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms