Check Availability
  • MULTIFAN 

    20" Agricultural Corrosion Resistant Air Circulator

  • Item # 1DGY7
  • Mfr. Model # FXSTIR20-3/120
20" Agricultural Corrosion Resistant Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-resistant air circulator, with hardwired motor for severe-duty applications. The totally enclosed motor also features auto thermal protection and sealed ball bearings. Corrosion-resistant polypropylene propellers, and PVC-coated guards. Use in livestock applications, greenhouses, pool areas, equipment rooms, chemical storage facilities, and other high-moisture environments, indoors and out.
Show More Close
 

Technical Specifications

Item # 1DGY7
Mfr. Model # FXSTIR20-3/120
UNSPSC #40101602
Catalog Page 2925
Shipping Weight 35.94 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 20"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 5500
Motor HP 1/3
Motor RPM 1750
Operating Amps 3.8
Fan Mounting Location Ceiling, Wall
Fan Accessory Style Corrosion Resistant
Environmental Applications Agricultural
Assembled Yes
Sound Level 55dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 456
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Sealed Ball
Outside Dia. 23"
Height 23"
Width 23"
Max. Depth 14"
Cord Length 10 ft.
Number of Blades 6
Blade Material Polypropylene
Shaft Dia. 9/16"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Plastic Coated White
Application Spot Cooling
Standards Motor is UL Recognized
Includes Mounting Yoke
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms