Check Availability
  • MULTIFAN 

    20" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator

  • Item # 3NZV6
  • Mfr. Model # T4E50K3M81100
20" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-impact housing and fan blades are designed for the moisture-laden air typically found in greenhouses. Circulator is speed controllable (with optional control, sold separately). Fan blades are corrosion-resistant. 3-yr. limited manufacturer’s motor warranty. Circulator is certified for outdoor use.
Show More Close
 

Technical Specifications

Item # 3NZV6
Mfr. Model # T4E50K3M81100
UNSPSC #40101602
Shipping Weight 38.09 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 20"
Mobile/Stationary Stationary
Oscillating No
Speeds Variable
Voltage 115
Phase 1
CFM High 4765
Air Velocity (FPM) @ 20 Ft. 490
Motor HP 1/3
Motor RPM 1600
Operating Amps 3.8
Fan Mounting Location Chain Suspension
Fan Accessory Style Corrosion Resistant
Fan RPM 1600
Environmental Applications Agricultural
Assembled Yes
CFM/Watt 10.4
Air Velocity (FPM) @ 10 Ft. 810
Air Velocity (FPM) @ 40 Ft 380
Sound Level 55dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 440
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 25"
Height 25"
Width 25"
Max. Depth 14-1/2"
Cord Length 6 ft.
Number of Blades 6
Blade Material White Polypropylene
Housing Material Polypropylene
Guard Material Steel
Wire Guard Finish White Powder Coated
Application Greenhouse Cooling
Standards cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Includes 6 ft. of Mounting Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms