Check Availability
  • Industrial Wall-Mount Fans
  • MULTIFAN 

    20" Corrosion-Resistant Industrial Fan, Stationary, Ceiling, 240VAC

  • Item # 3NZV5
  • Mfr. Model # T4E50K2M81100
20" Corrosion-Resistant Industrial Fan,  Stationary,  Ceiling,  240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NZV5
Mfr. Model # T4E50K2M81100
UNSPSC #40101602
Shipping Weight 39.0 lbs
Country of Origin Netherlands *
Item Corrosion-Resistant Industrial Fan
Blade Diameter 20"
Wheeled Base Stationary
Oscillation Non-Oscillating
Watts 410
Number of Speeds Variable
Voltage 240VAC
Phase 1
Air Flow 4765 CFM
Motor HP 1/3
RPM 1600
Amps 1.8
Fan Mounting Location Ceiling
Air Velocity @ 10 Ft. 810
Air Velocity @ 20 Ft. 490
Air Velocity @ 40 Ft. 380
Assembly Required No
Sound Level 55dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Motor Type Permanent Split Capacitor
Thermal Protection Auto
Bearing Type Ball
Fan Cord Length 6 ft.
NEMA Plug Configuration 3 Wire Pigtail
Height 25"
Width 25"
Depth 14-1/2"
Number of Blades 6
Blade Material White Polypropylene
Fan Housing Material Polypropylene
Guard Material Steel
Wire Guard Finish White Powder Coated
Number of Conductors 3
Drive Type Direct
Standards cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Includes 6 ft. of Mounting Chain
Environmental Applications Industrial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In