Check Availability
  • MULTIFAN 

    16" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator

  • Item # 3NZV4
  • Mfr. Model # T4E40K4M81100
16" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-impact housing and fan blades are designed for the moisture-laden air typically found in greenhouses. Circulator is speed controllable (with optional control, sold separately). Fan blades are corrosion-resistant. 3-yr. limited manufacturer’s motor warranty. Circulator is certified for outdoor use.
Show More Close
 

Technical Specifications

Item # 3NZV4
Mfr. Model # T4E40K4M81100
UNSPSC #40101602
Shipping Weight 29.65 lbs
Country of Origin Netherlands *
Item Corrosion Resistant Air Circulator
Blade Dia. 16"
Mobile/Stationary Stationary
Oscillating No
Speeds Variable
Voltage 115
Phase 1
CFM High 3294
Air Velocity (FPM) @ 20 Ft. 460
Motor HP 1/4
Motor RPM 1600
Operating Amps 2.4
Fan Mounting Location Chain Suspension
Fan Accessory Style Corrosion Resistant
Fan RPM 1600
Environmental Applications Agricultural
Assembled Yes
CFM/Watt 11.7
Air Velocity (FPM) @ 10 Ft. 790
Air Velocity (FPM) @ 40 Ft 375
Sound Level 50dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 270
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 21"
Height 21"
Width 21"
Max. Depth 14"
Cord Length 6 ft.
Number of Blades 6
Blade Material White Polypropylene
Housing Material Polypropylene
Guard Material Steel
Wire Guard Finish White Powder Coated
Application Greenhouse Cooling
Standards cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Includes 6 ft. of Mounting Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms