Check Availability
  • MULTI-WEDGE 

    Pry Bar Kit, Polyethylene, 3 pcs.

  • Item # 29RV24
  • Mfr. Model # 3400
Pry Bar Kit,  Polyethylene, 3 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RV24
Mfr. Model # 3400
UNSPSC #27112502
Shipping Weight 0.83 lbs
Country of Origin USA *
Item Pry Bar Kit
Type 3 pcs., Non-Sparking
Length (In.) 7
Width (In.) 1
Height (In.) 1/2
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In