Check Availability
  • MUELLER STEAM SPECIALTY 

    Basket Strainer, 304 SS, 2-1/2", Flanged

  • Item # 3NXG3
  • Mfr. Model # 21/2 125F SS
Basket Strainer, 304 SS, 2-1/2", Flanged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this MUELLER STEAM SPECIALTY basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3NXG3
Mfr. Model # 21/2 125F SS
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 42.6 lbs
Country of Origin USA *
Item Basket Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Max. Fluid Temp. 100 Degrees F
Length 10"
Height 12"
Mesh .062"
Screen Material 304 Stainless Steel
Housing Material Stainless Steel
Max. Pressure 200 psi @ 150 Degrees F
Gasket Material Viton
Screen Size .062 perf
* This product's country of origin is subject to change

Compliance and Restrictions