Check Availability
  • MUELLER STEAM SPECIALTY 

    Basket Strainer, 304 SS, 3", Flanged, Buna-N

  • Item # 3NXF7
  • Mfr. Model # 3 125F
Basket Strainer, 304 SS, 3", Flanged, Buna-N
Qty
  • Web Price
    $897.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this MUELLER STEAM SPECIALTY basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3NXF7
Mfr. Model # 3 125F
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Basket Strainer
Pipe Size 3"
Connection Type Flanged
Max. Fluid Temp. 150 Degrees F
Length 11"
Height 15"
Mesh .062"
Screen Material 304 Stainless Steel
Housing Material Cast Iron
Max. Pressure 200 psi @ 150 Degrees F
Gasket Material Buna-N
Screen Size .062 perf
* This product's country of origin is subject to change

Compliance and Restrictions