Check Availability
  • MUELLER STEAM SPECIALTY 

    Basket Strainer,304 SS, 2.5",Flanged

  • Item # 3NXF6
  • Mfr. Model # 21/2 125F
Basket Strainer,304 SS, 2.5",Flanged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this MUELLER STEAM SPECIALTY basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3NXF6
Mfr. Model # 21/2 125F
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 41.75 lbs
Country of Origin USA *
Item Basket Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Max. Fluid Temp. 150 Degrees F
Length 10"
Height 12"
Mesh .062"
Screen Material 304 Stainless Steel
Housing Material Cast Iron
Max. Pressure 200 psi @ 150 Degrees F
Gasket Material Buna-N
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close