Check Availability
  • MUELLER STEAM SPECIALTY 

    Basket Strainer, Basket, 4", Flanged, Buna-N

  • Item # 1RNK9
  • Mfr. Model # 4 155M-N iron body flanged
Basket Strainer, Basket, 4", Flanged, Buna-N
Qty
  • Web Price
    $1,287.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this MUELLER STEAM SPECIALTY basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 1RNK9
Mfr. Model # 4 155M-N iron body flanged
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 82.0 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 4"
Connection Type Flanged
Max. Fluid Temp. 150 Degrees F
Length 11-3/16"
Mesh 0.062"
Housing Material Cast Iron
Max. Pressure 200 psi @ 150 Degrees F
Gasket Material Buna-N
Screen Size 0.062"
* This product's country of origin is subject to change

Compliance and Restrictions