Check Availability
  • MUELLER STEAM SPECIALTY 

    4" Y Strainer, Flanged, 0.062" Mesh, 14-1/2" Length, Cast Stainless Steel

  • Item # 1RNH4
  • Mfr. Model # 4 782SS -N
4" Y Strainer, Flanged, 0.062" Mesh, 14-1/2" Length, Cast Stainless Steel
Qty
  • Web Price
    $2,243.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for tough conditions created by high temperatures and pressures, this MUELLER STEAM SPECIALTY Y strainer provides protection for meters, pumps, and valves. Model has machined seats in both body and cap that align and lock the heavy gauge reinforced screen in place to help prevent sediment bypass. The machined seats allow alignment and accurate reseating after servicing the strainer. Model has an open area ratio that’s greater than the pipe size to help ensure low pressure drop. A self-cleaning feature allows you to easily clean out the strainer.
Show More Close
 

Technical Specifications

Item # 1RNH4
Mfr. Model # 4 782SS -N
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Y Strainer
Pipe Size 4"
Connection Type Flanged
Housing Material Cast Stainless Steel
Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Length 14-1/2"
Screen Material 304 Stainless Steel
Mesh 0.062"
Gasket Material 316 Stainless Steel, Tang Graphite
Max. Fluid Temp. 100 Degrees F
Blow-off Port 1-1/2"
Class 300
* This product's country of origin is subject to change

Compliance and Restrictions