Check Availability
  • MUELLER STEAM SPECIALTY 

    3/8" Y Strainer, FNPT x FNPT, 1/16" Mesh, 2-15/16" Length, Cast Carbon Steel

  • Item # 1RND6
  • Mfr. Model # 3/8 581 CS Screwed end
3/8" Y Strainer, FNPT x FNPT, 1/16" Mesh, 2-15/16" Length, Cast Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RND6
Mfr. Model # 3/8 581 CS Screwed end
UNSPSC #40142501
Catalog Page 2896
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Y Strainer
Pipe Size 3/8"
Connection Type FNPT x FNPT
Housing Material Cast Carbon Steel
Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Length 2-15/16"
Screen Material 304 Stainless Steel
Mesh 1/16"
Gasket Material Spiral Wound Graphite Filled
Max. Fluid Temp. 100 Degrees F
Blow-off Port 1/4"
Class 600
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close