Check Availability
  • MUELLER STEAM SPECIALTY 

    2" Y Strainer, Flanged, 0.062" Mesh, 7-7/8" Length, Cast Iron

  • Item # 1RNH8
  • Mfr. Model # 2 77F-DI-125
2" Y Strainer, Flanged, 0.062" Mesh, 7-7/8" Length, Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides protection for meters, pumps, and valves, this MUELLER STEAM SPECIALTY Y strainer comes with a 304 stainless steel perforated screen, a cast-iron flanged retainer cap and a drain/blowoff connection with a closure plug. Model has a double coated, heat fused epoxy coating on the interior and exterior for FDA approved sanitary applications.
Show More Close
 

Technical Specifications

Item # 1RNH8
Mfr. Model # 2 77F-DI-125
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 32.4 lbs
Country of Origin USA *
Item Y Strainer
Pipe Size 2"
Connection Type Flanged
Housing Material Cast Iron
Max. Pressure 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP
Length 7-7/8"
Screen Material 304 Stainless Steel
Mesh 0.062"
Gasket Material Graphite
Max. Fluid Temp. 210 Degrees F
Blow-off Port 1/2"
Class 125
* This product's country of origin is subject to change

Compliance and Restrictions