Check Availability
  • MUELLER STEAM SPECIALTY 

    2-1/2" Y Strainer, Flanged, 0.062" Mesh, 9-3/4" Length, Cast Stainless Steel

  • Item # 1RNG7
  • Mfr. Model # 21/2 781 SS-N Flanged end
2-1/2" Y Strainer, Flanged, 0.062" Mesh, 9-3/4" Length, Cast Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for tough conditions created by high temperatures and pressures, this MUELLER STEAM SPECIALTY Y strainer provides protection for meters, pumps, traps, and valves. Model has an open area ratio that’s greater than the pipe size to help ensure low pressure drop. A self-cleaning feature allows you to easily clean out the strainer. Includes a heavy gauge reinforced screen for long life.
Show More Close
 

Technical Specifications

Item # 1RNG7
Mfr. Model # 21/2 781 SS-N Flanged end
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 33.5 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Housing Material Cast Stainless Steel
Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Length 9-3/4"
Screen Material 304 Stainless Steel
Mesh 0.062"
Gasket Material 316 Graphite
Max. Fluid Temp. 100 Degrees F
Blow-off Port 1"
Class 150
* This product's country of origin is subject to change

Compliance and Restrictions