Check Availability
  • MUELLER STEAM SPECIALTY 

    2-1/2" Duplex Strainer, Flanged, .062" Mesh, 14" Length, Cast Iron

  • Item # 3NXH5
  • Mfr. Model # 21/2 791-F- AH Duplex Flgd Strainer
2-1/2" Duplex Strainer, Flanged, .062" Mesh, 14" Length, Cast Iron
Qty
  • Web Price
    $3,641.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Typically used in cooling water, compressor, condenser, chemical processing, and pump station service applications, this metal duplex basket strainer diverts flow from one basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Two 316 stainless steel perforated baskets are included. Replacement baskets are available; call 1-800-GRAINGER (472-4643).
Show More Close
 

Technical Specifications

Item # 3NXH5
Mfr. Model # 21/2 791-F- AH Duplex Flgd Strainer
UNSPSC #40142501
Shipping Weight 218.0 lbs
Country of Origin USA *
Item Duplex Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Housing Material Cast Iron
Max. Pressure 200 psi @ 150 Degrees F
Length 14"
Height 26"
Width 14"
Screen Material 304 Stainless Steel
Mesh .062"
Gasket Material Buna-N
Max. Fluid Temp. 150 Degrees F
Blow-off Port 1-1/2"
Class 125
* This product's country of origin is subject to change

Compliance and Restrictions