Check Availability
  • MUELLER INDUSTRIES 

    Wrot Copper Suction Line P-Trap, C x C Connection Type, 1" Tube Size

  • Item # 5UGG7
  • Mfr. Model # W 61001
Wrot Copper Suction Line P-Trap, C x C Connection Type, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this MUELLER INDUSTRIES suction line P-trap is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGG7
Mfr. Model # W 61001
UNSPSC #40141716
Catalog Page 2791
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Suction Line P-Trap
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1"
Outside Dia. 1-1/8"
Max. Pressure 408 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms