Check Availability
  • MUELLER INDUSTRIES 

    Adapter, Wrot Copper, C x FNPT, 1" Tube Size

  • Item # 5UGC8
  • Mfr. Model # W 01563
Adapter, Wrot Copper, C x FNPT, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGC8
Mfr. Model # W 01563
UNSPSC #40141719
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Solder to Pipe Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x FNPT
Tube Size 1"
Pipe Size - Pipe Fitting 1"
Outside Dia. 1-1/8"
Max. Pressure 494 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms