Check Availability
  • MUELLER INDUSTRIES 

    Wrot Copper DWV Adapter, C x SJ Connection Type, 1-1/2" Tube Size

  • Item # 5UGH1
  • Mfr. Model # W 07051
Wrot Copper DWV Adapter, C x SJ Connection Type, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this MUELLER INDUSTRIES DWV adapter. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGH1
Mfr. Model # W 07051
UNSPSC #40141719
Catalog Page 2793
Shipping Weight 0.05 lbs
Country of Origin USA *
Item DWV Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x SJ
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 408 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.29, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions