Check Availability
  • MUELLER INDUSTRIES 

    Adapter, Wrot Copper, C x MNPT, 2" Tube Size

  • Item # 5UGA8
  • Mfr. Model # A 07094
Adapter, Wrot Copper, C x MNPT, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGA8
Mfr. Model # A 07094
UNSPSC #40141719
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Copper to Pipe Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x MNPT
Tube Size 2"
Pipe Size - Pipe Fitting 2"
Outside Dia. 2-1/8"
Temp. Range -20 Degrees to 400 Degrees F
Standards ANSI B16.23, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.