Check Availability
  • MUELLER INDUSTRIES 

    PVC Street Elbow, 45°, Hub x Spigot, 6" Pipe Size - Pipe Fitting

  • Item # 1WKW1
  • Mfr. Model # 1WKW1
PVC Street Elbow, 45°, Hub x Spigot, 6" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) street elbow is corrosion and chemical resistant, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Elbow has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure.
Show More Close
 

Technical Specifications

Item # 1WKW1
Mfr. Model # 1WKW1
UNSPSC #40142317
Catalog Page 2804
Shipping Weight 3.07 lbs
Country of Origin USA *
Item Street Elbow, 45 Degrees
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 6"
Fitting Connection Type Hub x Spigot
Color White
Max. Temp. 140 Degrees F
Standards Cell Class 12454, ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms