Check Availability
  • MUELLER INDUSTRIES 

    PVC Sanitary Tee with Left Side Inlet, Hub, 4" x 4" x 4" x 2" Pipe Size - Pipe Fitting

  • Item # 3JWF5
  • Mfr. Model # 05784
PVC Sanitary Tee with Left Side Inlet, Hub, 4" x 4" x 4" x 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonconductive and unaffected by either galvanic or electrolytic action, this MUELLER INDUSTRIES drain, waste, and vent (DWV) sanitary tee also features corrosion resistance. Fitting is chemical resistant, however it’s not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Tee has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure. Tee reads: run x run x outlet.
Show More Close
 

Technical Specifications

Item # 3JWF5
Mfr. Model # 05784
UNSPSC #40142319
Catalog Page 2805
Shipping Weight 2.54 lbs
Country of Origin USA *
Item Sanitary Tee with Left Side Inlet
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule DWV
Pipe Size - Pipe Fitting 4" x 4" x 4" x 2"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
* This product's country of origin is subject to change

Compliance and Restrictions