Check Availability
  • MUELLER INDUSTRIES 

    PVC Reducing Wye, Hub, 3" x 3" x 1-1/2" Pipe Size - Pipe Fitting

  • Item # 1WJU9
  • Mfr. Model # 1WJU9
PVC Reducing Wye, Hub, 3" x 3" x 1-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) reducing wye features chemical resistance, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Fitting has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings.

• Corrosion resistant
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 1WJU9
Mfr. Model # 1WJU9
UNSPSC #40142321
Catalog Page 2805
Shipping Weight 1.08 lbs
Country of Origin USA *
Item Reducing Wye
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule DWV
Pipe Size - Pipe Fitting 3" x 3" x 1-1/2"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Cell Class 12454, ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions