Check Availability
  • MUELLER INDUSTRIES 

    PVC Reducer, Hub, 4" x 2" Pipe Size - Pipe Fitting

  • Item # 1WKJ4
  • Mfr. Model # 1WKJ4
PVC Reducer, Hub, 4" x 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This corrosion-resistant drain, waste, and vent (DWV) reducer by MUELLER INDUSTRIES features chemical resistance, however it’s not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Reducer has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure.
Show More Close
 

Technical Specifications

Item # 1WKJ4
Mfr. Model # 1WKJ4
UNSPSC #40142321
Catalog Page 2804
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Reducer
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 4" x 2"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Cell Class 12454, ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms