Check Availability
PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2" Pipe Size - Pipe Fitting
  • MUELLER INDUSTRIES 

    PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2" Pipe Size - Pipe Fitting

  • Item # 3JWF3
  • Mfr. Model # 06382
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) female trap adapter with nut and washer features chemical resistance, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Female trap adapter with nut and washer has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings.

• Corrosion resistant
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 3JWF3
Mfr. Model # 06382
UNSPSC #40141716
Catalog Page 2804
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Female Trap Adapter with Nut and Washer
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule DWV
Pipe Size - Pipe Fitting 2"
Fitting Connection Type Hub x Socket
Color White
Max. Temp. 140 Degrees F
Standards Cell Class 12454, ASTM D1784

* This product's country of origin is subject to change

Compliance and Restrictions