Check Availability
  • MUELLER INDUSTRIES 

    PVC Elbow, 90°, Hub, 8" Pipe Size - Pipe Fitting

  • Item # 3GUV1
  • Mfr. Model # 06131
PVC Elbow, 90°, Hub, 8" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) elbow features chemical resistance, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Elbow has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings.

• Corrosion resistant
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 3GUV1
Mfr. Model # 06131
UNSPSC #40142317
Catalog Page 2804
Shipping Weight 8.38 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 8"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
* This product's country of origin is subject to change

Compliance and Restrictions