Check Availability
  • MUELLER INDUSTRIES 

    PVC Double Wye, Hub, 6" Pipe Size - Pipe Fitting

  • Item # 3JWG5
  • Mfr. Model # 05842
PVC Double Wye, Hub, 6" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) double wye features chemical resistance, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Double wye has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings.

• Corrosion resistant
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 3JWG5
Mfr. Model # 05842
UNSPSC #40142308
Catalog Page 2804
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Double Wye
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 6"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
* This product's country of origin is subject to change

Compliance and Restrictions