Check Availability
  • MUELLER INDUSTRIES 

    PVC Double Wye, Hub, 4" Pipe Size - Pipe Fitting

  • Item # 3GUU8
  • Mfr. Model # 05841
PVC Double Wye, Hub, 4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drain, waste, and vent (DWV) style double wye by MUELLER INDUSTRIES resists corrosion. It's also chemical resistant, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Double wye has a smooth interior to resist scaling. Suitable for indoor use in residential and light commercial buildings. Not recommended for pressure.
Show More Close
 

Technical Specifications

Item # 3GUU8
Mfr. Model # 05841
UNSPSC #40142308
Catalog Page 2804
Shipping Weight 4.06 lbs
Country of Origin USA *
Item Double Wye
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 4"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close