Check Availability
  • MUELLER INDUSTRIES 

    PVC Double Wye, Hub, 3" Pipe Size - Pipe Fitting

  • Item # 1WJW5
  • Mfr. Model # 1WJW5
PVC Double Wye, Hub, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonconductive and unaffected by either galvanic or electrolytic action, this MUELLER INDUSTRIES drain, waste, and vent (DWV) double wye is corrosion and chemical resistant. Fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. The smooth interior resists scaling and the fitting is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure.
Show More Close
 

Technical Specifications

Item # 1WJW5
Mfr. Model # 1WJW5
UNSPSC #40142308
Catalog Page 2804
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Double Wye
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Hub
Color White
Max. Temp. 140 Degrees F
Standards Cell Class 12454, ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions