Check Availability
  • Copper Tube Fittings
  • MUELLER INDUSTRIES 

    Hanger, Cast Brass, C x C, 1/2" Tube Size

  • Item # 5UGA6
  • Mfr. Model # A 03167
Hanger, Cast Brass, C x C, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGA6
Mfr. Model # A 03167
UNSPSC #31162306
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Pipe Hanger, High Ear
Tube Fitting Material Cast Brass
Fitting Connection Type C x C
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 5/8"
Max. Pressure 772 psi@100 Degrees F
Temp. Range -20 to 400 Degrees F
Standards ASTM B152, B152M, ISO 9001 Registered Facility
Compliance ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms