Check Availability
  • MUELLER INDUSTRIES 

    Elbow, 90°

  • Item # 5WPC4
  • Mfr. Model # 407-015
Elbow, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MUELLER INDUSTRIES Schedule 40 Streamline® elbow is suitable for use in cold water pressure applications including potable water supply, irrigation, and pool/spa.

• Superior strength and resistance to chemicals and corrosion
• Smooth inner walls for low pressure drops
Show More Close
 

Technical Specifications

Item # 5WPC4
Mfr. Model # 407-015
UNSPSC #40142317
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Max. Pressure 200 psi at 73 Degrees F
Color White
Max. Temp. 140 Degrees F
Standards ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
* This product's country of origin is subject to change

Compliance and Restrictions