Check Availability
  • Copper Tube Fittings
  • MUELLER INDUSTRIES 

    90° Elbow, Wrot Copper, C x C, 3/8" Tube Size

  • Item # 5UGD1
  • Mfr. Model # W 02621
90° Elbow, Wrot Copper, C x C, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGD1
Mfr. Model # W 02621
UNSPSC #40142317
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Elbow, 90 Degrees , Close Rough
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 3/8"
Outside Dia. 1/2"
Max. Pressure 779 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms