Check Availability
  • Copper Tube Fittings
  • MUELLER INDUSTRIES 

    45° Elbow, Wrot Copper, C x C, 2" Tube Size

  • Item # 5UGF4
  • Mfr. Model # W 07422
45° Elbow, Wrot Copper, C x C, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this MUELLER INDUSTRIES DWV elbow fitting. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGF4
Mfr. Model # W 07422
UNSPSC #40142317
Catalog Page 2792
Shipping Weight 0.3 lbs
Country of Origin USA *
Item DWV Elbow, 45 Degrees
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 2"
Outside Dia. 2-1/8"
Max. Pressure 364 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.29, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Welcome Sign In