Check Availability
  • MUELLER INDUSTRIES 

    3" Vent Tee, Hub x Hub x Hub Fitting Connection Type

  • Item # 3GUP9
  • Mfr. Model # 03405
3" Vent Tee, Hub x Hub x Hub Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABS

• Temp. range: -40° to 180°F
Pipe meets ASTM F628 standards; fittings meet ASTM standard D2661.
ABS DWV Pipe and Fittings
Drain, waste, and vent pipe and fittings are recommended for indoor use in residential and light commercial buildings. Not recommended for pressure.
Note: Tees read: run x run x outlet.
Show More Close
 

Technical Specifications

Item # 3GUP9
Mfr. Model # 03405
UNSPSC #40142605
Catalog Page 2803
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Vent Tee
Pipe Fitting Material ABS
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Hub x Hub x Hub
Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
Temp. Range -40 Degrees to 180 Degrees F
Specific Fitting Shape Tee
Fitting Schedule/Class Schedule 40
* This product's country of origin is subject to change

Compliance and Restrictions